Select Country and Language Europe, Middle East & Africa / English
Change Country
SC-47U-800-1000-SVF-DVR-NSEMEA | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | SC-47U-800-1000-SVF-DVR-NSEMEA | Server Cabinet 47U 800 mm x 1000 mm (31.5 in x 39.4 in), Vented Steel Front Door, Double Vented Rear Door, Additional Bay

  • Manufacturer # SC-47U-800-1000-SVF-DVR-NSEMEA | 760094003
  • Anixter #396649
Color: BLACK
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 39.4"
Overall Height: 87.8"
Overall Width: 31.5"
Rack Units: 47U
Seismic Rating: NO
Type: FREE-STANDING
Description

Server Cabinet 47U 800 mm x 1000 mm (31.5 in x 39.4 in), Vented Steel Front Door, Double Vented Rear Door

Features
  • Patented X-frame technology offers easy cable and equipment installation
  • Accommodates all major servers on the market
  • Cable management space is superior for 10Gbs cable
  • Graded security to the highest levels
  • Application specific accessories
  • Unique door vent pattern provides excellent thermal management
  • 2 door options - vented and split
  • Future-proofed - can accommodate 19-inch and ETSI equipment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items