SC-610M - TOA ELECTRONICS INC - Horn | Anixter
SC-610M | TOA ELECTRONICS INC

TOA ELECTRONICS INC | SC-610M | Horn Speaker, 10 Watt (100 Volt Line), 315 Hertz to 12.5 Kilohertz, -24 dB Sensitivity, IP65, 172 MM Width x 188 MM Depth x 161 MM Height, Off-White Aluminum

  • Manufacturer # SC-610M
  • Anixter #832677
Type: SPEAKER
Description

TOA's SC Series Paging Horn Speakers are designed for both indoor and outdoor applications. The lineup includes six models rated at 10W (SC-610 and SC-610M), 15W (SC-615 and SC-615M) and 30W (SC-630 and SC-630M). The "M"- type models are designed for u se in high-impedance (70V/100V lines) systems and standard models for low-impedance (8) systems. This wide product lineup permits selection of the ideal speaker for most applications. SC Series speakers feature newly developed diaphragms employing spec ial heat-resistant fibers impregnated with phenolic resin to prevent the diaphragm from absorbing moisture and changing shape. High speaker efficiency has also been realized by minimizing the gap produced when the diaphragm bobbin is installed in the m agnetic circuitry slit. The aluminum foil bobbin also features excellent heat dissipation properties to resist high power inputs and ensure high speaker durability. All speakers feature TOA's unique oval shape, which enhances excellent speech clarity. The mounting brackets and all external hardware (screws, bolts) are made of stainless steel. The horn itself is treated with 50-micron thick powder paint coating, which is about three times thicker than that of the conventional horns. All of these fact ors combine to ensure the speaker's excellent weatherproofing and corrosion resistance. In addition, the external horn flare is made of aluminum which is more shock-resistant than resin. High-impedance models are equipped with an input impedance select or switch (4 steps for 100V line, and 5 steps for 70V line) which facilitates impedance settings without requiring disassembly. The switch is also equipped with an OFF position to prevent speaker damage resulting from incorrect impedance setting.

Features
  • Stainless Steel Brackets and Hardware (Screws, Bolts) and Powder-Coated Horn Ensure Superb Weatherproofing and Corrosion-Resistance
  • Shock-Resistant Aluminum Oval Horn
  • Panel-Mounted Input Impedance Selector on High-Impedance Models Facilitates Input Impedance Matching
  • Unobtrusive Off-White Color (Corresponding to RAL 9010) Helps Speakers Blend in with Surroundings
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items