SC2X2OR2NM - PANDUIT - 2 INCH FIBRE DUCT | Anixter
SC2X2OR2NM | PANDUIT

PANDUIT | SC2X2OR2NM | 2 INCH FIBRE DUCT 2 METRE LENGTHS ORANGE PK OF 10X2MET

  • Manufacturer # SC2X2OR2NM
  • Anixter #535476PK
Channel: SINGLE
Color: ORANGE
Components: BASE
Type: NON-METALLIC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items