Select Country and Language Europe, Middle East & Africa / English
Change Country
SC42U8X10GVFDVR | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | SC42U8X10GVFDVR | SERV CAB 42U 8X10 GLS F DOUBL R 760078147

  • Manufacturer # SC42U8X10GVFDVR | 760078147
  • Anixter #365222
Color: BLACK
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 39.4"
Overall Height: 79"
Overall Width: 31.5"
Rack Units: 42U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Description

Server Cabinet 42U 800 mm x 1000 mm (31.5 in x 39.4 in) Vented Glass Front, Double Vented Rear

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items