SCA-M30 - SONY - IP Security Camera | Anixter
SCA-M30 | SONY

SONY | SCA-M30 | IP Security Camera Microphone, Ceiling/Surface/Flush, 1.5 to 9 Volt Plug in Power, 0.5 Milliampere, 300 Hertz to 10 Kilohertz, 60 dB Noise Ratio, 5" x 2-1/4", Mat White

  • Manufacturer # SCA-M30
  • Anixter #428887
Type: MICROPHONE
Description

Sony SCA-M30 is a ceiling microphone developed to specifically designed for audio edge device of Sony security network camera for indoor use.

Features
  • Highly Sensitive
  • High Pass Filter to Remove Low Frequency Environmental Noise
  • Housing Minimizes Unwanted Noise
  • Simple to Set Audio Pickup Direction
  • Scalable Input Sensitivity
  • Easy to Install
  • Robust Protective Housing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items