SCA-S30 - SONY - IP66 Outdoor Powered Speaker | Anixter
SCA-S30 | SONY

SONY | SCA-S30 | IP66 Outdoor Powered Speaker

  • Manufacturer # SCA-S30
  • Anixter #428886
Type: SPEAKER
Description

Sony SCA-S30 is a durable active speaker under outdoor environment, specifically designed for audio edge device of Sony security network camera.

Features
  • Built-in high efficiency digital amplifier
  • IP66 rated
  • Weather-resistant exterior material protects against UV damage
  • Heat radiation mechanism for efficient operation
  • 35W maximum audio output power
  • AC 24V operation
  • Easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items