Select Country and Language Europe, Middle East & Africa / English
Change Country
SCF-6C28-01-144 | CORNING

CORNING | SCF-6C28-01-144 | Splice Closure Fiber (SCF), preloaded, 144 single-fiber splice capacity, 6-in diameter, 28-in dome length, with splice trays

  • Manufacturer # SCF-6C28-01-144
  • Anixter #212105
Dimensions (in.): 6" x 28"
Splice Capacity: 144 Fibers
Type: CLOSURES
Vendor No.: SCF-6C28-01-144
Description

Corning Cable Systems Splice Closure Fiber (SCF) family is designed for splicing fibers in aerial, duct and buried applications. These sealed canister closures are available in single-fiber loose tube (72 to 576) and ribbon fiber (288 to 1296) configurations. Allowing reel-end to reel-end splicing in the open ribbon system (ORS), the SCF closures offer split end caps for convenient installation of uncut cables. The QUICK-SEAL(TM) mechanical seal drop cable ports allow quick and easy installation during the initial build or for future expansion. The consolidation of multiport tails for up to 24 flat cables is accomplished with the optional add-a-cable kits. Designed for configuration flexibility, these closures offer expanded slack storage, various tray heights and mass platform storage.

Applications

Customer premises environments, Carrier Networks, CATV environments

Specifications
  • Mounting Type: Pole-mount, Wall-Mountable
  • Product Type (FOH): FOH Closures
  • Fiber Management Configuration: Full slack storage basket - tray stacker
  • Ground Feed Through Cable Entries: 1
  • Number of Feeder Ports: 2 [2 / 6 ports: 2 feeder ports and 4 drop ports]
  • Number of Ports: 6
  • SCF Type: 6-inch canister, 28 in LID
  • Splice Tray Stacker Configuration: 0.2-in tray height (single fiber)
  • Splicing Capacity: 144
  • Dimensions: Diameter and Length (Metric): 16.8x71.1 cm
  • Dimensions: Diameter and Length (US): 6.6x28 in
  • Outside Diameter with Clamp (Metric): 20 cm
  • Outside Diameter with Clamp (US): 7.8 in
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items