Select Country and Language Europe, Middle East & Africa / English
Change Country
SCF-ST-077 | CORNING

CORNING | SCF-ST-077 | Splice Closure Fiber (SCF) Tray, 48 heat-shrink single-fiber splices or 6 mass fusion splices

  • Manufacturer # SCF-ST-077
  • Anixter #266672
Type: CLOSURES
Description

Corning Cable Systems Splice Trays use proven designs and fiber organization technology to provide optimum physical protection for fusion and mechanical splicing methods. The trays are engineered for use with both loose tube and tight-buffered optical cable designs. Their generous size prevents induced attenuation due to fiber bending. The SCF splice trays contain organizers for a variety of popular splicing methods. The fusion splice organizer holds and protects the actual splice, thereby eliminating the need for extra parts. Each mechanical splice organizer provides a positive holding action for maximum splice protection during installation and use.

Features
  • No Stress Placed on Completed Splices within Tray
  • 0.4" Trays Allow Single-Fiber or Mass Splices
Specifications
  • Product Type (FOH): Splice Trays
  • Technology: Fusion Splice
  • Splice Protectors Type: Heat-shrink
  • Splice Tray Capacity Mass Fusion: 6 Splices
  • Splice Tray Capacity Single Fiber: 48 Splices
  • Dimensions (LxWxD) (Metric-mm): 311x100x10 mm
  • Dimensions (LxWxD) (US): 12.23x3.9x0.4 in
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items