SCOM4B1 - AFL HYPERSCALE - SC Pigtail | Anixter
SCOM4B1 | AFL HYPERSCALE

AFL HYPERSCALE | SCOM4B1 | SC Pigtail Multimode Om4 50/125, 1 MT

  • Manufacturer # SCOM4B1
  • Anixter #479092
Connector Type: SC - PIGTAIL
Fiber Type: OM4
Length: 1 M : 3.28 FT.
Type: PIGTAIL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items