SCQ-1427-1217BK | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SCQ-1427-1217BK | Monitoring Console, Solid Locking, 12RU, 17 Degree Sloped Tier, 1500 Lb Capacity, 22" Width x 27" Depth x 51.9" Height, Steel, Black Textured Powder Coated

  • Manufacturer # SCQ-1427-1217BK
  • Anixter #337234
Application: MONITORING CONSOLES
Color: BLACK
Components: BASE CONSOLE
Type: COMPONENTS
Features
  • Engineered Thermal Management Includes Baffled Air Intake and Baffled Exhaust on Rear Doors to Keep Equipment Cool
  • Gasketed Front and Rear Doors, as Well as Console Base, Isolate User from Noise Created by Hard Drives, DVR
  • 3 Pairs Fully-Adjustable 11-Gauge 10-32 Threaded Rack Rail
  • Rack Rail Marked in Numbered Rack Space Increments
  • Brush Grommet Cable Entry Above Work Surface
  • 3 Point Locking Rear Door Standard on Console, 2 Point Locking Rear Door Standard on Top Monitor Rack
  • Unique Zero-Space WedgSaves Space and Includes 3 Point Locking Rear Door Allowing Interior to be Used for Cable Management and Power Distribution
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items