Select Country and Language Europe, Middle East & Africa / English
Change Country
SCRK-4427BK | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SCRK-4427BK | CONVECTIVE SERIES 44 SPACE (77"), 27" DEEP STAND ALONE RACK WITH REAR DOOR, BLACK FINISH

  • Manufacturer # SCRK-4427BK
  • Anixter #303133
Color: BLACK
Material: STEEL
Mounting Width: 19"
Rack Units: 44U
Seismic Rating: YES
Type: TWO-POST
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items