Select Country and Language Europe, Middle East & Africa / English
Change Country
SDC5LB | DEB

DEB | SDC5LB | 5LTR SWARFEGA 3-IN1 DISINFECTANT AND CLEANER SDC5LB

  • Manufacturer # SDC5LB
  • Anixter #JACHDIL500014
Capacity / Weight: 5L
Category: CLEANING CHEMICALS
Container Type: CANISTER
Length: NONE
Material: LIQUID
Product Type: CHEMICAL - DISINFECTANT
Size / Width: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items