Select Country and Language Europe, Middle East & Africa / English
Change Country
SDSFE3110-120-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | SDSFE3110-120-UK | Remotely Managed Device Server, Port One: DB-9 [RS232: 15 m/49 ft, RS422/485: 1.2 km/0.7 mi], Port Two: 100BASE-TX (RJ45) [100 m/328 ft], UK

  • Manufacturer # SDSFE3110-120-UK
  • Anixter #588434
Device: MEDIA CONVERTERS
Description

Transition Networks device server provides a serial-to-ethernet conversion to enable customers to integrate any legacy serial-based device into their ethernet networks. Network-enable serial based devices quickly and cost-effectively with this serial-to-ethernet device server. The device server can connect to RS-232, RS-422 or RS-485 serial ports and provides a 10/100BASE-TX ethernet connection

Features
  • AutoCross(TM)- Automatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration
  • Auto-negotiation for 10/100BASE-TX - Allows devices to perform automatic configuration to achieve the best possible mode of operations over a link
  • Remote management- Select stand-alone converters can be managed through SNMP when used in conjunction with a chassis based converter
  • Supports asynchronous serial data rates upto 115 kbps
  • Supports RS-232, 4-wire RS-422 or 2/4-wire RS485 operation
  • Control upto 4096 virtual COM ports from one PC
  • DIN rail mounting brackets included
Applications

For Network Enable Serial Devices

Specifications
  • Item: Remotely Managed Device Server
  • Data Rate: Serial: 115 kbps; RJ45: 10/100 Mbps
  • Drivers: Windows 95, 98, ME, 2000, 2003, XP, NT 4.0 Microsoft NT/2000/2003 Terminal Server
  • Switches: On= Console Serial Port (RS-232), Off=Data Serial Port, RS-232 Mod On/Off, RS-422/485 (4-Wire) Mode On/Off, RS-485 (2-Wire) Mode On/Off, Termination Resistor On/Off
  • Status LEDs: PWR: On=Power Connected; 100 (RJ45): On=Link At 100 Mbps LNK/ACT (RJ45): On=UTP Link; Flashing=Activity; Post: On=Power On Self Test Success ful; ACT (Serial): On=Serial Link, Flashing=Activity
  • Input Power: External AC/DC; 9 - 32 Volt DC, 0.8 Amp
  • Environmental Conditions: 0 to 50 deg C Standard Operating Temperature; 5 - 90% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Port One: DB-9 [RS32: 15 m/49 ft RS422/485: 1.2 km/0.7 mi]
  • Port Two: 100BASE-TX (RJ45) [100 m/328 ft]
  • Dimension: 3.500 Inch Wdith x 4.300 Inch Depth x 1.300 Inch Height
Tech. Info & Standards

EIA/TIA RS-232/422/485, EIA/TIA-574, IEEE Std. 802.3, Compliance- CISPR22/EN55022 Class A + EN55024- EN60950 Class A- FCC Class A- CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items