Select Country and Language Europe, Middle East & Africa / English
Change Country
SE-8P-4T | SENTRY360

SENTRY360 | SE-8P-4T | Core i3-3220, 3.3 GHz, Intel HD Graphics 2500, 8 GB DDR3, Windows Embedded 7 Standard, 150 W PSU: (System 80 W, PoE 70 W), Storage 4 TB, 8 Port NVR

  • Manufacturer # SE-8P-4T
  • Anixter #613280
Audio: YES
Capacity: 8 CHANNEL
Mount Type: RACK
Storage Capacity: 4 TERABYTES
Type: NVR

SentryEdge(TM) is an ecosystem-driven appliance that combines a server and smart network switch in one product. SentryEdge(TM) allows for flexible video management software options as well as versatile storage selection such as NAS, RAID, or any other third-party storage system.Designed for entry-level systems with the mini-series, or enterprise class deployments with the pro-series, the sentryEdge(TM) unit provides a scalable solution regardless of project size. All systems come with solid state drives securing the operating system for reliability, Intel processors ensuring speed and security, and high wattage PoE ports to allow for all camera types from Panoramic 360º/180º, PTZ, and Ultra HD surveillance cameras.

  • Solid State Drive Operating System
  • 4 TB Storage
  • Windows Operating System
  • Includes eSATA and HDMI Ports
  • Features USB 3.0
  • Multi-Platform Compatible
  • Low Power Consumption
  • High Powered PoE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items