SFA-LC01-BL | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | SFA-LC01-BL | Teraspeed LC Simplex Adapter, Blue, Single Pack

  • Manufacturer # SFA-LC01-BL | 700002132
  • Anixter #286299
Alignment Insert Material: Zirconia Ceramic
Connector Type: LC
Housing Color: Blue
Mode: Single-mode
Mounting Style: Snap-in
Qty.: 48
Type: COUPLER / ADAPTER
Description

TeraSPEED LC Simplex Adapter, Blue, Single Pack

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items