Select Country and Language Europe, Middle East & Africa / English
Change Country
SFA-SC01-BL-FLANGELESS | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | SFA-SC01-BL-FLANGELESS | Teraspeed SC Simplex Flangeless Adapter, Single Pack, Blue Finish

  • Manufacturer # SFA-SC01-BL-FLANGELESS | 700004799
  • Anixter #181840
Alignment Insert Material: Zirconia Ceramic
Connector Type: SC
Housing Color: Blue
Housing Material: Blue
Mode: Single-mode and Multimode
Mounting Style: Snap-in Flangeless
Type: COUPLER / ADAPTER
Vendor No.: C6000A-5
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items