Select Country and Language Europe, Middle East & Africa / English
Change Country
SFBRM1040-200-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | SFBRM1040-200-UK | OAM/IP-Based 10/100 Bridging Stand-Alone Media Converter, Port One: 10/100BASE-TX (RJ45) [100 m/328 ft], Port Two: SFP, UK

  • Manufacturer # SFBRM1040-200-UK
  • Anixter #588471
Device: MEDIA CONVERTERS
Port 1 Device Technology: 10/100BASE-TX
Specifications
  • Item: OAM/IP-Based 10/100 Bridging Stand-Alone Media Converter
  • Port One: 10/100BASE-TX (RJ45) [100 m/328 ft]
  • Port Two: SFP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items