Select Country and Language Europe, Middle East & Africa / English
Change Country
SFK-P-06-250-S | CORNING

CORNING | SFK-P-06-250-S | Spider Fan-Out Kit, 3.0 mm legs, 6 F, accepts 250 µm, yellow

  • Manufacturer # SFK-P-06-250-S
  • Anixter #165902
Cable O.D. Max. (in.): 0.62
Cable O.D. Min. (in.): 0.34
Fiber Count: 2-24
Fiber Type: BREAKOUT KITS
Type: FIBER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items