Select Country and Language Europe, Middle East & Africa / English
Change Country
SFMFF1313-220-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | SFMFF1313-220-EU | Gigabit Ethernet/Fiber Channel Optical Mode Converter, Port One: 1000BASE-SX 850 nm Multimode (SC) [62.5/125 um: 220 m/722 ft, 50/125 um: 550 m/1804 ft], Port Two: 1000BASE-SX 850 nm Multimode (SC) [62.5/125 um: 220 m/722 ft, 50/125 um: 550 m/1804 ft], EU

  • Manufacturer # SFMFF1313-220-EU
  • Anixter #587944
Device: MEDIA CONVERTERS
Port 1 Device Technology: 1000BASE-SX
Port 2 Device Technology: 1000BASE-SX
Features
  • Auto-negotiation (1000Base-X ports)
  • Link pass through
  • Far End Fault (100Base-FX ports)
  • Pause
  • Automatic link restoration
  • Protocol transparency
  • Convert 1000BASE-SX ports on a Gigabit Ethernet switch to 1000BASE-LX on a port-by-port basis
  • Ideal for campus area networks or other applications requiring the distance advantages of single-mode fiber used individually or in pairs, this media converter can extend gigabit ethernet over single-mode fiber upto 125 km. Convert 1000BASE-SX ports on a gigabit ethernet switch to 1000BASE-LX on a port-by-port basis. Ideal for campus area networks or other applications requiring the distance advantages of single-mode fiber
Applications

Extend A Gigabit Ethernet Backbone Connection upto 125 km For MAN (Metropolitan Area Network) Applications

Specifications
  • Item: Gigabit Ethernet/Fiber Channel Optical Mode Converter
  • Multimode: Min TX PWR: -10.0 dBm, Max TX PWR: -4.0 dBm, RX Sensitivity: -17.0 dBm, Max In PWR: 0.0 dBm, Link Budget: 7.0 dB
  • Multimode: Min TX PWR: -10.0 dBm, Max TX PWR: -4.0 dBm, RX Sensitivity: -17.0 dBm, Max In PWR: 0.0 dBm, Link Budget: 7.0 dB
  • Connectors: (2) Duplex or Simplex Fiber Optic
  • Unit LEDs: Power Lit For Normal Operation
  • Port LEDs: LKS (Single-mode Fiber Link): Steady LED Indicates Single-mode Fiber Link; LKM (Multimode Fiber Link): Steady LED Indicates Multimode Fiber Link
  • Power: External AC/DC Required: 12 Volt DC, 0.5 Amp, Unregulated, Standard; Output: 12 Volt DC, 1.0 Amp, 12 Watt Maximum
  • Environmental Conditions: 0 to 50 deg C; 5 - 90% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Port One: 1000BASE-SX 850 nm Multimode (SC) [62.5/125 um: 220 m/722 ft] [50/125 um: 550 m/1804 ft]
  • Port Two: 1000BASE-SX 850 nm Multimode (SC) [62.5/125 um: 220 m/722 ft] [50/125 um: 550 m/1804 ft]
  • Dimension: 3.250 Inch Width x 4.800 Inch Depth x 1.000 Inch Height
Tech. Info & Standards

IEEE Std. 802.3 2000(TM), Wall Mount Power Supply- UL Listed And CSA Certified, Regulatory Compliance- FCC Class A And B, CISPR/EN55022 Class A And B, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items