Select Country and Language Europe, Middle East & Africa / English
Change Country
SFMFF1314-280-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | SFMFF1314-280-UK | Gigabit Optical Mode Converter With Signal Retiming and Regeneration, Port One: 1000BASE-SX 850 nm Multimode (SC) [62.5/125 um: 220 m/722 ft, 50/125 um: 550 m/1804 ft], Port Two: 1000BASE-LX 1310 nm Single-mode (SC) [10 km/6.2 mi], UK

  • Manufacturer # SFMFF1314-280-UK
  • Anixter #588479
Device: MEDIA CONVERTERS
Port 1 Device Technology: 1000BASE-SX
Port 2 Device Technology: 1000BASE-LX
Description

Transition Networks gigabit ethernet optical mode converters now include signal retiming, regeneration and re-amplification to maintain signal integrity and allow for maximum network distance without signal degradation. Distances of hundreds of kilometers are possible when cascading two or more devices in the same link

Features
  • Auto-negotiation (802.3u) - Allows devices to perform automatic configuration to achieve the best possible mode of operation over a link
  • Link pass through- Is a troubleshooting feature that allows the media converter to monitor both the fiber and copper RX ports for loss of signal
  • Pause (IEEE 802.3xy)- Pause signaling is an IEEE feature that temporarily suspends data transmission between two devices in the event that one of the devices becomes overwhelmed
  • Extended multimode SX capability (upto 2 km 62.5/125um fiber)
  • Automatic link restoration- Transition Networks converters will automatically re-establish link in all network conditions
Applications

Extend network distance- Convert 1000BASE-SX ports over to 1000BASE-LX on a port-by-port basis. Used individually or in pairs, this media converter can extend Gigabit Ethernet over single-mode fiber upto 125 km. Or cascade two or more converters in a link to achieve even greater distances

Specifications
  • Item: Gigabit Optical Mode Converter With Signal Retiming and Regeneration
  • Multimode: Min TX PWR: -10.0 dBm, Max TX PWR: -4.0 dBm, RX Sensitivity: -17.0 dBm, Max In PWR: 0.0 dBm, Link Budget: 7.0 dB
  • Single-mode: Min TX PWR: -9.5 dBm, Max TX PWR: -3.0 dBm, RX Sensitivity: -20.0 dBm, Max In PWR: -3.0 dBm, Link Budget: 10.50 dB
  • Status LEDs: PWR: Lit For Normal Operation; LKS: On=Fiber Link; LKM: On=Fiber Link; ACT: Blinking=Data Reception on Either Fiber Link
  • Switches: Fiber Auto-Negotiation On/Off, Link Pass Through On/Off, Pause Configuration Determined by Combined Setting
  • Power: External AC/DC Included: 12 Volt DC, 0.5 Amp, Unregulated
  • Power Consumption: 3.5 Watt
  • Environmental Conditions: 0 to 50 deg C Operating Temperature; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Port One: 1000BASE-SX 850 nm Multimode (SC) [62.5/125 um: 220 m/722 ft] [50/125 um: 550 m/1804 ft]
  • Port Two: 1000BASE-LX 1310 nm Single-mode (SC) [10 km/6.2 mi]
  • Dimension: 3.250 Inch Width x 4.800 Inch Depth x 1.000 Inch Height
Tech. Info & Standards

IEEE Std. 802.3(TM), Wall Mount Power Supply- UL Listed And CSA Certified, Regulatory Compliance- EN55024, CISPR22/EN55022 Class A, FCC Class A, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items