Select Country and Language Europe, Middle East & Africa / English
Change Country
SFMFF4040-100-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | SFMFF4040-100-UK | Optical Line Converter With SFP Slots, Port One: SFP Slot (Empty), Port Two: SFP Slot (Empty), UK

  • Manufacturer # SFMFF4040-100-UK
  • Anixter #588513
Device: MEDIA CONVERTERS
Description

Optical Line Converter offers protocol transparent connectivity between fiber optical links with an added flexibility of Small Form Factor Pluggable (SFP) technology. xFMFF4040-100 is a universal platform to accommodate any optical conversion options a vailable via SFP interfaces. These converters offer an excellent upgrade path for the networks. Today's Fast Ethernet applications can be upgraded to Gigabit speeds tomorrow with a simple SFP swap. The converter remains installed, managed and fully ope rational at any of these speeds. Two SFP module slots allow for seamless connectivity between different wavelengths or fiber modes for speeds upto 2.5Gbps. Protocol independence allows for use in broad range of applications including Fast and Gigabit E thernet, FDDI, ESCON, SONET OC-3, OC-12, OC-48 and Fiber Channel

Features
  • Two SFP slots for SFP interfaces
  • CWDM and DWDM SFP-ready platform
  • Link pass through- Is a troubleshooting feature that allows the media converter to monitor both the fiber and copper RX ports for loss of signal
  • Protocol transparency
  • Automatic link restoration- Transition Networks converters will automatically re-establish link in all network conditions
Applications

Enterprise And Service Provider Application

Specifications
  • Item: Optical Line Converter With SFP Slots
  • Status LEDs: LK1: Link on Port 1; LK2: Link on Port 2; PWR: Power
  • Power Consumption: 2 Watt With TN-SFP-xx Modules Installed
  • Power: External AC/DC Required: 12 Volt DC, 0.5 Amp
  • Environmental Conditions: -10 to 60 deg C Operating Temperature; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Port One: SFP Slot (Empty)
  • Port Two: SFP Slot (Empty)
  • Dimension: 3.250 Inch Width x 4.800 Inch Depth x 1.000 Inch Height
Tech. Info & Standards

Multi-Source Agreement (MSA), Small Form Factor Pluggable (SFP), Wall Mount Power Supply- UL Listed And CSA Certified, Regulatory Compliance- FCC Class A & B, CISPR/EN55022 Class A & B, EN55024, ICES-003, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items