SFR-12-18 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SFR-12-18 | 12 Space (21) Swing Frame Rack, 18 Deep, Black Finish

  • Manufacturer # SFR-12-18
  • Anixter #259902
Color: BLACK
Height: 27.25"
Material: STEEL
Mounting Width: 19"
Rack Units: 12U
Seismic Rating: NO
Type: WALL-MOUNT
Description

Swing Frame Rack
Specify an SFR when mounting patch panels, hubs and switches in a secure room or closet.Innovative open-back wall mount design allows swing frame rack to be mounted over existing equipment and physical obstacles (conduit, telephone equipment, etc.); Rugged 100 lb. weight capacity, afforded by 14-gauge steel construction, provides the greatest strength in its class; Open-back design maximizes useable wall space; Unique, open swing frame design utilizes pivot points instead of hinges and can be inverted to allow opening from the left or the right; 90 opening with positive stop facilitates punching down of wires while fully open and also minimizes stress on cable loops; Ships ready-to-assemble to reduce space needed for storage and transport; Standard heavy-gauge, 10-32 threaded rackrail with marked rackspace increments to speed equipment mounting; Permanently lubricated bushings with a proprietary pivot prevent sag; Abundant tie points and cable pass-throughs; Black powder coat finish; Includes 50 rack screws and hook and loop cable fasteners ; GREENGUARD Indoor Air Quality Certified for Children and Schools (the most strict level)

Features
  • Open-back design maximizes useable wall space
  • 90 opening with positive stop facilitates punching down of wires
  • Ships ready-to-assemble to reduce space needed for storage and transport
  • Unique, open swing frame design utilizes pivot points instead of hinges and can be inverted to allow opening from the left or the right.
  • Durable black powder coat finish
  • 50 rack screws included
  • Abundant tie points and cable pass-throughs ease cable management
  • Permanently lubricated bushings with a proprietary pivot prevent sag
  • Innovative open-back wall mount design allows swing frame rack to be mounted over existing equipment and physical obstacles (conduit, telephone equipment, etc.)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items