SFSINGLEMODESOURCE - FLUKE NETWORKS - | Anixter
SFSINGLEMODESOURCE | FLUKE NETWORKS

FLUKE NETWORKS | SFSINGLEMODESOURCE | SimpliFiber Pro Single-mode 1310/1550 laser light source. Fixed SC port (with ST and LC testing capability available using hybrid test-reference cord accessories purchased separately). Includes FindFiber TM source capability.

  • Manufacturer # SFSINGLEMODESOURCE | 3327078
  • Anixter #381993
Connector Type: SC
Type: LIGHT SOURCES
Description

Today's high-bandwidth premise networks depend on a reliable fiber optic infrastructure. Proper installation and maintenance of fiber cabling is imperative for minimizing network downtime. Whether you require basic fiber verification capabilities, adva nced troubleshooting and inspection, or documented loss and power measurements, Fluke Networks SimpliFiber Pro Optical Power Meter and Fiber Test Kits are the best first-line fiber instruments to meet your needs. SimpliFiber Pro boast industry-leadin g functions such as dual-wavelength testing and automatic-wavelength detection, in addition to unique features such as CheckActive(TM), FindFiber(TM), and Min/Max. With such advanced, easy-to-use capabilities that reduce test times, SimpliFiber Pro is simply the best verification fiber test kit on the market.

Features
  • Fixed SC port (with ST and LC testing capability available using hybrid test-reference cord accessories purchased separately). Includes FindFiber source capability.
  • dual wavelength 1310/1550 source and incorporates a 1310 nm Laser and a 1550 nm Laser, id
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items