SFTAZ-5WS | LEVITON

LEVITON | SFTAZ-5WS | 4-23 EXTREME CAT6A S/FTP CABLELSZH WHITE JACKET 500MT SPOOL

  • Manufacturer # SFTAZ-5WS
  • Anixter #CMZ-00423LVTXF6AR-01
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: WHITE
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: DATA
Description

This part has been discontinued by the supplier. Use Anixter #873972 as suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items