SG200S-C0 - PANDUIT - Cable Tie, SG Series, | Anixter
SG200S-C0 | PANDUIT

PANDUIT | SG200S-C0 | Cable Tie, SG Series, 8.3"L (211mm), Standard, Weather-resistant, Black, Pack of 100

  • Manufacturer # SG200S-C0
  • Anixter #506837
Cable Tie Diameter: 8"
Type: CABLES TIES AND ACCESSORIES
Description

Cable Tie, 8.3" long

Features
  • Greater resistance to damage caused by ultraviolet light - indoor or outdoor use
  • Designed to grip the bundle tightly to resist lateral movement of the tie once installed
  • High strength allows the tie to withstand rough installation practices that occur in MRO and construction environments such as securing cables to vertical and horizontal ladder cable tray systems
  • Thin, wide strap body provides flexibility enabling it to conform to bundle while maintaining tensile strength
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items