Select Country and Language Europe, Middle East & Africa / English
Change Country
SGETF1029-111 | TRANSITION NETWORKS

TRANSITION NETWORKS | SGETF1029-111 | Gigabit Ethernet Stand-Alone Media Converters 1000BASE-T (RJ45) [100 m/328 ft.] to 1000BASE-LX 1550 nm TX / 1310 nm RX single fiber single-mode (SC) [20 km/12.4 miles]

  • Manufacturer # SGETF1029-111
  • Anixter #334258
Device: MEDIA CONVERTERS
Port 1 Device Technology: 1000BASET
Port 2 Device Technology: 1000BASEFX
Features
  • Auto-Negotiation
  • AutoCrossAutomatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration.
  • Link Pass ThroughLink Pass Through is a troubleshooting feature that allows the media converter to monitor both the fiber and copper RX ports for loss of signal.
  • Extended (-40 C to 75 C) operating temperature
  • Dry Contact Relay Alarm Output
  • Dual, Redundant, Auto-Sensing 12-48V DC Power Inputs
  • Reverse Polarity Power Input Protection
  • Overload Current Protection
  • DIN Rail Mounting and Wall Mount Brackets Included
  • Barrel connector interface cable included for connecting external AC/DC power supply
  • Class 1 Div 2 Certified
Specifications
  • Port One: 10/100/1000BASE-T (RJ45) [100 m/328 ft.]
  • Port Two: 1000BASE-LX 1310nm single-mode (SC) [10 km/6.2 mi.]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items