Select Country and Language Europe, Middle East & Africa / English
Change Country
SGFEB1013-120-E | TRANSITION NETWORKS

TRANSITION NETWORKS | SGFEB1013-120-E | 10/100/1000BASE-T (RJ45) TO 1000BASE-SX MMF (SC) 220M SA CONVERTER

  • Manufacturer # SGFEB1013-120-E
  • Anixter #381394-EU
Device: MEDIA CONVERTERS
Port 1 Device Technology: 1000BASET
Port 2 Device Technology: 1000BASET
Description

Extend Network Distance. Bridge legacy 10/100 devices to a Gigabit backbone. Auto-Negotiation(copper and fiber ports). Switch-selectable speeds UTP when. Auto-Negotiation is off. AutoCross. Link Pass Through. Remote Fault Detect. Pause.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items