Select Country and Language Europe, Middle East & Africa / English
Change Country
SGFEB1014-120-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | SGFEB1014-120-EU | 10/100/1000 Ethernet Media Converter, Port One: 10/100/1000BASE-T (RJ45) [100 m/328 ft], Port Two: 1000BASE-LX 1310 nm Single-mode (SC) [10 km/6.2 mi], EU

  • Manufacturer # SGFEB1014-120-EU
  • Anixter #587993
Device: MEDIA CONVERTERS
Port 2 Device Technology: 1000BASE-LX
Features
  • Integrate 1000Base-SX/LX Fiber into 10/100/1000 copper environments
  • Bridge legacy 10/100 devices to a Gigabit backbone
  • Auto-negotiation (copper and fiber ports)
  • Switch selectable speeds (UTP) when auto-negotiation is off
  • AutoCross(TM)- Automatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration
  • Link pass through- Is a troubleshooting feature that allows the media converter to monitor both the fiber and copper RX ports for loss of signal
  • Remote fault detect
  • Pause
Applications

Extend Network Distance

Specifications
  • Item: 10/100/1000 Ethernet Media Converter
  • Single-mode: Min TX PWR: -13.0 dBm, Max TX PWR: -3.0 dBm, RX Sensitivity: -20.0 dBm, Max In PWR: -3.0 dBm, Link Budget: 7.0 dB
  • Data Rate: Copper: 10/100/1000 Mbps; Fiber: 1000 Mbps
  • Filtering Addresses: 8K MACAddresses
  • Maximum Frame Size: 1628 Bytes (802.3ac Tagged), 1632 Bytes (Untagged)
  • Status LEDs: PWR: On Green=Power Applied to Card; TP (Duplex/Link/Activity): Orange: On=Half-duplex Link; Blink=Activity; Green: On=Full-Duplex Link; Blink=Activity; TP (10Mbs/100Mbs/1000Mbs): Off=10 Mbs; Orange=100 Mbs; Green=1000 Mbs; LACT (Fiber Link/Activity): Green: On=Link; Blink=Activity
  • Dip Switches: TX - Enable/Disable Auto-Negotiation, TX - Force 10 Mbps or 100 Mbps With Switch 1 Off, TX - Force Half or Full D uplex With Switch 1 Off, Enable/Disable LPT
  • Jumper: J6 - TX - Enable/Disable AutoCross(TM)
  • Power: External AC/DC Required: 12 Volt DC, 1.25 Amp, Unregulated, Standard
  • Power Consumption: 4.8 Watt
  • Environmental Conditions: 0 to 50 deg C Operating Tempeture; -40 to 85 deg C Storage Temperature; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Port One: 10/100/1000BASE-T (RJ45) [100 m/328 ft]
  • Port Two: 1000BASE-LX 1310 nm Single-mode (SC) [10 km/6.2 mi]
  • Dimension: 3.250 Inch Width x 4.800 Inch epth x 1.000 Inch Height
Tech. Info & Standards

IEEE 802.3(TM), IEEE 802.3ab, IEEE 802.3u, IEEE 802.3z, Wall Mount Power Supply- UL Listed And CSA Certified, Regulatory Compliance- CISPR/EN55022 Class A, EN55024, EN61000, FCC Class A, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items