Select Country and Language Europe, Middle East & Africa / English
Change Country
SGFEB1040-140-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | SGFEB1040-140-UK | 10/100/1000 Ethernet Media Converter, Port One: 10/100/1000BASE-T (RJ45) [100 m/328 ft], Port Two: (2) 1000BASE-X SFP Slot (Empty), UK

  • Manufacturer # SGFEB1040-140-UK
  • Anixter #588539
Device: MEDIA CONVERTERS
Port 2 Device Technology: 1000BASE-X
Features
  • Bridge legacy 10/100 devices to a Gigabit backbone
  • Protect critical networks with fiber redundancy
  • Auto-negotiation (copper and fiber ports)
  • Switch selectable speeds (UTP) when auto-negotiation is off
  • AutoCross(TM)- Automatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration
  • Pause
  • Far end fault (100Base-FX setting on -180 model port 1 only)
  • Automatic link restoration- Transition Networks converters will automatically re-establish link in all network conditions
  • Fiber reduncancy (<50ms switching time)
  • SGMII support on port 1 for use with 10/100/1000Base-T copper SFPs (-180 model only)
  • 100/1000 Base-X, dual speed support on port 1 for use with 100 Base-FX or 1000 Base-SX/LX SFPs (-180 model only)
Applications

Extend Network Distance

Specifications
  • Item: 10/100/1000 Ethernet Media Converter
  • Data Rate: TP (Port 1): 10/100/1000 Mbps (-140 Model Only); SFP (Port 1): 100/1000 Mbps (-180 Model Only); SFP (Port 2,3): 1000 Mbps
  • Filtering Addresses: 8K MAC Addresses
  • Maximum Frame Size: 1628 Bytes (802.3c Tagged), 1632 Bytes (Untagged)
  • Status LEDs: PWR: On Green=Power Applied to Card; TP (Duplex/Link/Activity): Orange: On=Half-Duplex Link; Blink=Activity; Green: ON=Full-Duplex Link; Blink=Activity; TP (10 Mbs/100 Mbs/1000 Mbs): Off=10 Mbs; Orange=100 Mbs; Green=1000 Mbs; LACT (Fiber SFP Link/Activity): Green: On=Link; Blink=Activity
  • Dip Switches: TX - Enable/Disable Auto-Negotiation, TX - Force 10 Mbps or 100 Mbps With Switch 1 Off, TX - Force Half or Full Duplex With Switch 1 Off, Enable/Disable F iber Redundancy (Port 2/3), Enable/Disable Primary/Secondary Revert With Switch 4 On, Enable/Disable P2 To P3 Blocking
  • Power: External AC/DC Required: 12 Volt DC, 1.25 Amp, Unregulated, Standard
  • Power Consumption: 6 Watt
  • Environmental Conditions: 0 to50 deg C Operating Temperature; -40 to 85 deg C Storage Temperature; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Port One: 10/100/1000BASE-T (RJ45) [100 m/328 ft]
  • Port Two: (2) 1000BASE-X SFP Slot (Empty)
  • Dimension: 3.250 Inch Width x 4.800Inch Depth x 1.000 Inch Height
Tech. Info & Standards

IEEE 802.3, IEEE 802.3ab, IEEE 802.3u, IEEE 802.3z, Wall Mount Power Supply- UL Listed And CSA Certified, Regulatory Compliance CISPR/EN55022 Class A, EN55024, EN61000, FCC Class A, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items