Select Country and Language Europe, Middle East & Africa / English
Change Country
SGPOE1013-100-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | SGPOE1013-100-EU | Power-Over-Ethernet PSE Media Converter, Port One: 10/100/1000BASE-T (RJ45) [100 m/328 ft], Port Two: 1000BASE-SX 850 nm Multimode (SC) [62.5/125 um: 220 m/722 ft, 50/125 um: 550 m/1804 ft], EU

  • Manufacturer # SGPOE1013-100-EU
  • Anixter #588017
Device: MEDIA CONVERTERS
Port 2 Device Technology: 1000BASE-SX
Description

Enables enterprises to provide power to network devices over the existing CAT5 data connection. Transition's AC powered PoE media converters combine data received over a fiber optic link with - 48 Volt DC power, providing power to Data Terminal Equipment (DTE) Power Devices (PD)over unshielded twisted pair cable. The PoE converters are Power Sourcing Equipment (PSE) and are fully compatible with Powered Devices (PD) that comply with the IEEE802.3af(TM)- 2003 standard. The converters also include a PD signature sensing and power monitoring features per the IEEE 802.3af standard. Other features include over current protection, under-current detection and fault protection input. This feature enhanced model offers the ability to enable/disable many of the features as well as force port capabilities (see switch section under specifications to the right). In addition, with the PSE/LPT switch enabled, a loss of fiber RX will disable PSE power output on the UTP port for 2 seconds to allow remote device to re-initialize. Also known as powered device reset. The PoE converter is fully compatible with devices that comply with the IEEE802.3af standard as well as select legacy PD's. The PoE converter is capable of inserting power on data pairs or spare pairs of the MDI

Features
  • SFP ports support either 100Base or 1000Base fiber
  • Redundant SFP port option
  • IEEE802.3af power-over-ethernet compatible
  • 48 Volt DC PSE output voltage
  • Signal pair or spare pair power insertion
  • PD detection signature
  • PoE legacy detect for non-IEEE 802.3af compatible Powered Devices (PD)
  • Over-current protection and under-current detection
  • Powered device reset
  • Switch selectable features and port settings
  • Minimum load sensing
  • Fault protection input
  • Auto-negotiation
  • AutoCross(TM)- Automatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration
  • Link pass through- Is a troubleshooting feature that allows the media converter to monitor both the fiber and copper RX ports for loss of signal
  • Automatic link restoration- Transition Networks converters will automatically re-establish link in all network conditions
  • External AC power supply
Applications

Power Over Cat5 to Remotely Located Devices

Specifications
  • Item: Power-Over-Ethernet PSE Media Converter
  • Switches: Auto-Negotiation On/Off (TP), Speed TP: Force 10 Mbps or 100 Mbps, Duplex TP: Force Half or Full-Duplex, Duplex Fiber: Half or Full-Duplex, AutoCross(TM) On/Off, PSE On/Off, PSE/LPT On/Off
  • Maximum Packet Size: 1632 Bytes (Untagged), 1628 Bytes (Tagged)
  • MAC Address Table: 8K
  • Power: 90 - 250 Volt AC External Power Supply, External AC/DC Required, 48 Volt DC 0.67 Amp
  • Power Consumption: 20 Watt Maximum
  • Environmental Conditions: 0 to 40 deg C (32 104 deg F) Operating Temperature; -25 to 85 deg C (-13 to 185 deg F) Storage Temperature; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Port One: 10/100/1000BASE-T (RJ45) [100 m/328 ft]
  • Port Two: 1000BASE-SX 850 nm Multimode (SC) [62.5/125 um: 220 m/722 ft] [50/125 um: 550 m/1804 ft]
  • Link Budget: 8 dB
  • Dimension: 4.400 Inch Width x 5.100 Inch Depth x 1.000 Inch Height
Tech. Info & Standards

IEEE Std. 802.3(TM), IEEE Std. 802.3af, Compliance- EN55022-1994+A1-1996+A2-1997 Class A, FCC Part 15 Subpart B, UL 1950

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items