SH-DMP-S | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SH-DMP-S | 4 Space Digital Media Player Shelf, 19 Inch Width x 7 Inch Depth x 8.25 Inch Height, Steel, Textured Black Powder Coat

  • Manufacturer # SH-DMP-S
  • Anixter #567641
Color: BLACK
Shelf Movement: STATIONARY
Shelf Weight Capacity: STANDARD
Type: SHELVES
Features
  • Provides a rackmounted location for portable media players and docks
Specifications
  • Finish Type: Textured Black Powder Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items