Select Country and Language Europe, Middle East & Africa / English
Change Country
SH6015336 | OBO BETTERMANN UK LTD

OBO BETTERMANN UK LTD | SH6015336 | SIDE HOLDER FOR BASKET TRAY; C/W RETAINING BOLT WITH M10 HOLE (PK OF 2)

  • Manufacturer # SH6015336
  • Anixter #SH6015336
Category: BRACKETS
Height: NONE
Ind/Supp Std/Cust Spec: NONE
Product Type: BRACKET
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items