SI-IES-111D-LRT - TRANSITION NETWORKS - | Anixter
SI-IES-111D-LRT | TRANSITION NETWORKS

TRANSITION NETWORKS | SI-IES-111D-LRT | Unmanaged Hardened PoE+ Injector/Converter, (1) 100/1000Base-X SFP Port+ (1) 10/100/1000Base-T PoE+ Port

  • Manufacturer # SI-IES-111D-LRT
  • Anixter #551936
Number of Ports: 1-4 PORTS
Type: MIDSPAN
Description

SI-IES-111D-LRT has one SFP slot and one RJ45 port. The RJ45 port supports 802.3at (PoE+) and can provide 30 Watt for high powered application. The SFP slot provides more flexibility when planning and implementing the network. The slot can accept eithe r a 100m or 1000m SFP module. This makes it possible to easily change the transmission mode and distance of the connection by using a different module. The SFP module is hot-swappable and there is a dip switch to adjust the LFP function

Features
  • IEEE802.3at PoE+ to supply 30 Watt per port
  • Supports dual speed for SFP slot
  • Non-blocking architecture
  • Compact size saving space
  • IP30 housing protection
  • Link fault pass-through function
  • Wide operating temperature (-40 to 75 deg C)
  • DIN rail mount
Specifications
  • Item: Hardened 1-Port Mid-Span PoE+ Injector
  • Status LEDs: PWR1: On=Primary Power Connected; PWR2: On=Backup Power Connected; PoE+ Port Link/ACT; PoE+ Port Gigabit Transmission; SFP Port Link/ACT
  • Connectors: (1) DATA IN SFP Ethernet Port; (1) DATA OUT PoE+ RJ45 Ethernet Port 30 Watt
  • Ingress Protection: IP30
  • Installation: Din-Rail, Wall-Mount (Optional)
  • Input Power: 48 Volt DC
  • Power Consumption: 3.525 Watt (No PoE), 34 Watt (1 Port PoE)
  • Environmental Conditions: -40 to 75 deg C Operating Temperatur-40 to 85 deg C Storage Temperature; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Operating Altitude
  • Port One: (1) 100/1000BASE-X Dual Speed SFP DATA IN+
  • Port Two: (1) 10/100/1000BASE-T PoE+ DATA OUT
  • Dimension: 1.440 Inch Width x 3.720 Inch Depth x 4260 Inch Height
Tech. Info & Standards

IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3at, IEEE 802.3z, Safety: UL508, Compliance FCC Class A, CE Mark, EN61000-6-4, EN61000-6-2, EN61000-4-2 (ESD), EN61000-4-3 (RS), EN61000- 4-4 (EFT), EN61000-4-5 (Surge), EN61000-4-6(CS) EN61000-4-8 (Magnetic Field), IEC60068-2-27 (Shock), IEC60068-2-32 (Free Fall), IEC60068-2-6 (Vibration)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items