SIP-100 - OPTEX - 330' x 10' Outdoor PIR for | Anixter
SIP-100 | OPTEX

OPTEX | SIP-100 | 330' x 10' Outdoor PIR for video verified applications

  • Manufacturer # SIP-100
  • Anixter #422061
Color: WHITE
Current (Amps): LESS THAN 0.5A
Duty: CONTINUOUS
Height - Inches: APPROXIMATELY 10 INCHES
Input Power: 11 TO 16 VDC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 330 FEET X 10 FEET
Sales Category: ELECTRIC MOTION SENSORS
Sensor Type: PASSIVE-INFRARED
Thickness/Depth - Inches: APPROXIMATELY 11 INCHES
Width - Inches: 4"
Description

The SIP-100 offers detection with a long range of 300 ft. and a total of three outputs: two separate outputs for far and near areas and another for creep-zone detection.

Multiple outputs are useful for activating video transmission systems and controlling PTZ cameras. The detection angle in the main area of the SIP-5030 and SIP-100 can be adjusted to easily match the camera field of view. And, the creep zone detector can be used for detection below and around the unit.

Must be a reseller to purchase this product

Features
  • 330 Intelligent PIR detection system
  • Multiple outputs to trigger CCTV cameras and PTZ control
  • Detection of ambient temperature and illuminance for automatic sensitivity management
  • Advanced detection algorithm
  • Double Dual/One Quad pryo-elements with patented
  • Double Conductive Shielding for main area
  • Built-in creep zone detector (Double dual pyro-elements)
  • Anti-vandalism functions
  • Anti-rotation function with 3-axis accelerometer
  • Anti-masking function with photo-beam
  • Reinforced polycarbonate housing
  • Max. 13ft. installation height
  • Independent sensitivity selector for creep/near/far areas
  • Independent N.C. and N.O. output for main area SIP-5030
  • 2 x N.C. and N.O. independent output for main areas (Near and Far areas)
  • Adjustable alarm interval time
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items