Select Country and Language Europe, Middle East & Africa / English
Change Country
SIP-3020 | OPTEX

OPTEX | SIP-3020 | 100' X 65' SUPERIOR INTELLIGENT PIT DETECTOR

  • Manufacturer # SIP-3020
  • Anixter #425251
Current (Amps): OTHER AMPERAGE
Duty: CONTINUOUS
Height - Inches: 9
Input Power: 11 TO 16 VDC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 100
Sales Category: ELECTRIC MOTION SENSORS
Sensor Type: PASSIVE-INFRARED
Thickness/Depth - Inches: 10.5
Width - Inches: 4"
Description

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items