SIP-5030 - OPTEX - 165' X 100' Outdoor PIR | Anixter
SIP-5030 | OPTEX

OPTEX | SIP-5030 | 165' X 100' Outdoor PIR for video verified applications

  • Manufacturer # SIP-5030
  • Anixter #422059
Color: WHITE
Current (Amps): LESS THAN 0.5A
Duty: CONTINUOUS
Height - Inches: APPROXIMATELY 10 INCHES
Input Power: 11 TO 16 VDC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 165 FEET X 100 FEET
Sales Category: ELECTRIC MOTION SENSORS
Sensor Type: PASSIVE-INFRARED
Thickness/Depth - Inches: APPROXIMATELY 11 INCHES
Width - Inches: 4"
Description

The SIP-5030 has a separate PIR detector on the bottom of the unit to cover the creep zone. The PIR detector on the bottom has an independent output that is separate from the main output. The main output can trigger the CCTV system, and the output from creep zone detection can be used for protection of the unit.

Must be a reseller to purchase this product

Features
  • 100' x 65' Intelligent PIR detection system
  • Detection of ambient temperature and illuminance for automatic sensitivity management
  • Advanced detection algorithm
  • Double Dual/One Quad pryo-elements with patented Double Conductive Shielding for main area
  • Built-in creep zone detector (Double dual pyro-elements)
  • Anti-vandalism functions
  • Anti-rotation function with 3-axis accelerometer
  • Anti-masking function with photo-beam
  • Reinforced polycarbonate housing
  • Max. 13ft. (4m.) installation height
  • Independent sensitivity selector for creep/near/far areas
  • Independent N.C. and N.O. output for main area SIP-5030
  • Adjustable alarm interval time
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items