SIP-HU - OPTEX - Heater unit (-40F) for | Anixter
SIP-HU | OPTEX

OPTEX | SIP-HU | Heater unit (-40F) for hardwired SIP detectors

  • Manufacturer # SIP-HU
  • Anixter #425254
Color: WHITE
Product Type: SENSOR
Description

The SIP-HU is a heater unit that mounts inside the SIP Series (excluding WF Series) detector and connects to an existing power plug provided.



Operation Voltage: 24 V DC/AC



Current Draw: Stand-by 5.5mA, On up to 262mA



Must be a reselchase this product

Features
  • SIP Series heater (excluding WF Series) that connects to an existing power plug provided.
  • Operation Voltage: 24 V DC/AC
  • Current Draw: Stand-by 5.5mA, On up to 262mA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items