SISPM1040-362-LRT - TRANSITION NETWORKS - | Anixter
SISPM1040-362-LRT | TRANSITION NETWORKS

TRANSITION NETWORKS | SISPM1040-362-LRT | Managed Hardended POE+ Switch (4) 10/100/1000Base-T PoE+ with (2) 10/100/1000Base-T RJ-45 + (2) 100/1000Base-X SFP ports

  • Manufacturer # SISPM1040-362-LRT
  • Anixter #912060
Type: ETHERNET SWITCH (MANAGED)
Description

The SISPM1040-362-LRT is a full managed PoE+ switch suitable for connecting and powering devices in hardened environments. The switch can supply up to 30Watts per port on all four PoE ports simultaneously. The switch also includes the embedded Device M anagement System
(DMS) software that provides the advanced tools necessary for total management of all IP addressable devices. The unique DMS provides security integrators with lower overall cost, less downtime and easier management of the entire PoE+ network.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items