SISPM1040-384-LRT - TRANSITION NETWORKS - | Anixter
SISPM1040-384-LRT | TRANSITION NETWORKS

TRANSITION NETWORKS | SISPM1040-384-LRT | 8-port 10/100/1000BASE-TX remotely-managed switch with PoE+ and four Gigabit Ethernet SFP ports, -40C to +70C operating temp.

  • Manufacturer # SISPM1040-384-LRT
  • Anixter #484188
Device Technology: 1000BASET
No Exp Modules/Slots: 3-4
Number of Ports: 5-12
Type of Device: STANDALONE SWITCH
Description

This part is discontinued by the supplier. Use Anixter #669707 as the suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items