Select Country and Language Europe, Middle East & Africa / English
Change Country
SJZ25L | DEB

DEB | SJZ25L | 25L RED LQD DETERGENT DEB JIZER SJZ25L

  • Manufacturer # SJZ25L
  • Anixter #JACHDEL2500000
Capacity / Weight: 25L
Category: CLEANING CHEMICALS
Color: RED
Container Type: TIN
Length: NONE
Material: LIQUID
Product Type: CHEMICAL - DETERGENT
Size / Width: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items