SJZ5L - DEB - 5L RED LQD DETERGENT DEB | Anixter
SJZ5L | DEB

DEB | SJZ5L | 5L RED LQD DETERGENT DEB JIZERSJZ5L

  • Manufacturer # SJZ5L
  • Anixter #JACHDEL500001
Capacity / Weight: 5L
Category: CLEANING CHEMICALS
Color: RED
Container Type: TIN
Length: NONE
Material: LIQUID
Product Type: CHEMICAL - DETERGENT
Size / Width: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items