SL-500X - SERVER LIFT CORPORATION - POWERED | Anixter
SL-500X | SERVER LIFT CORPORATION

SERVER LIFT CORPORATION | SL-500X | POWERED SERVER LIFT 5'10" LOWERED HEIGHT 9'4"RAISED HT 500 LB CAPACITY

  • Manufacturer # SL-500X
  • Anixter #503265
Features
  • Powered Lifting with the Touch of a Button
  • Touchstop Sensor Prevents Overhead Damage
  • Side Loading with 6" of Movement to Either Side
  • Heavy Duty Platform Resists Sagging and Twisting
  • Smart Controls for Fast Lifting and Precise Alignment
  • Dual Locking bilizer Brakes
  • Compact, Maneuverable Design
  • Non-Hydraulic Electric Winch Easily Lifts 500 Lbs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items