SL7997A 0105100 - BELDEN - 24-4P UTP-CM SOL | Anixter
SL7997A 0105100 | BELDEN

BELDEN | SL7997A 0105100 | 24-4P UTP-CM SOL BC CAT5E GEL FILLED OUTSIDE CABLEBLACK

  • Manufacturer # SL7997A 0105100
  • Anixter #B7997A-5100
Category: CATEGORY 5
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
_Color: Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items