SLA-2812DN - HANWHA TECHWIN - Security | Anixter
SLA-2812DN | HANWHA TECHWIN

HANWHA TECHWIN | SLA-2812DN | Security Camera Verifocal Lens, 1/3" Sensor, 28 to 12 MM Focal Length, 0.8 to 0.32" Back Focal Length, 1-1/8" Width x 2.2" Depth x 1.89" Height, CS Mount

  • Manufacturer # SLA-2812DN
  • Anixter #516367
Environment Type: IN/OUT
Focal Length: VARI-FOCAL
Type: LENS
Description

Must be a reseller to purchase this product

Features
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items