SLLM40CPT - ADSHEAD RATCLIFFE & CO LTD - | Anixter
SLLM40CPT | ADSHEAD RATCLIFFE & CO LTD

ADSHEAD RATCLIFFE & CO LTD | SLLM40CPT | ARBOSIL LOW MOD PORTLAND 380ML

  • Manufacturer # SLLM40CPT
  • Anixter #ASSESL1M3800912
Application Method: GUN APPLIED
Capacity: 380ML
Category: SILICONE SEALANTS
Color: PORTLAND
Container Type: CARTRIDGE
Length: NONE
No. of Parts: 1 PART
Product Type: SEALANT - SILICON - LO MODULUS
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items