Select Country and Language Europe, Middle East & Africa / English
Change Country
SM10T2DPA-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | SM10T2DPA-EU | Layer 2 Managed Switch, Port One: (8) 10/100/1000BASE-T, Port Two: (2) 100/1000BASE-X SFP/RJ45 Ports, EU

  • Manufacturer # SM10T2DPA-EU
  • Anixter #588023
Type: ETHERNET SWITCH (MANAGED)
Description

This switch is a high performance layer 2 managed switch with 8 10/100/1000 copper ports and 2 dual speed 100/1000BASE-X SFP/RJ45 combo slots

Features
  • Support jumbo frame upto 9 K bytes
  • Authentication- RADIUS 802.1x, TACACS+
  • Security- Support SSH/SSL
  • Port based or tagged (802.1Q) VLAN, QinQ double tag VLAN, guest VLAN
  • Bandwidth allocation ingress and egress
  • DHCP snooping including option 82
  • IP-MAC binding for security
  • ACL based on Ethernet type / ARP / IPv4 for packets permit or deny, rate limitation and port copy
  • Link Layer Discovery Protocol (LLDP)
  • Syslog for device management
  • IEEE802.3az energy efficiency
  • Management- Web management, SNMP V1/V2c/V3, Telnet, CLI
  • Port trunk- Supports IEEE 802.3ad port trunk with link aggregation control protocol (LACP)
  • IGMP- Support IGMP snooping V1/V2/V3, IGMP Proxy and GVRP
  • Quality of Service: Supports 8 hardware queues with Strict priority and WRR, per port bandwidth management
  • Spanning tree- Supports IEEE 802.1s MSTP,IEEE802.1w RSTP and IEEE802.1d STP compliant
  • VLAN- Port based VLAN, IEEE 802.1Q tag-based, 4096 VLAN entries, MACbased VLAN, private VLAN edge priority VLAN override
  • Firmware update, configure backup/ restore through Web GUI and TFTP
  • IPv6- Support IPv4/IPv6 dual protocol stack
Applications

Secure And High Performance Connections, Flexible Copper/Fiber Dual Uplinks, Unified Communications With Open Standard

Specifications
  • Item: Layer 2 Managed Switch
  • Protocols: CSMA/CD
  • Technology: Store and Forward Switching Architecture
  • Connectors: (1) RJ45 Console Port; (8) 10/100/1000 RJ45 Ports; (2) 100/1000 SFP/RJ45 Ports
  • MAC Address Table: 8K
  • Backplane: 20 Gbps
  • Input Power: Inal Power: 100 - 240 Volt AC
  • Environmental Conditions: 0 to 40 deg C Operating Temperature; 5 - 90% Humidity Non-Condensing
  • Port One: (8) 10/100/1000BASE-T
  • Port Two: (2) 100/1000BASE-X SFP/RJ45
  • Dimension: 11.020 Inch Width x 6.530 Inch Depth x 1.730 Ih Height
Tech. Info & Standards

IEEE 802.3(TM), IEEE 802.3u, IEEE 802.3z, IEEE 802.3x, IEEE 802.3ad, IEEE 802.1D, IEEE 802.1w, IEEE802.1s, IEEE 802.1Q, IEEE 802.1p, IEEE 802.1ad, IEEE 80.1AB, Safety LV, EMI FCC Class A, CE

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items