Select Country and Language Europe, Middle East & Africa / English
Change Country
SM24-100SFP-AH-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | SM24-100SFP-AH-UK | Managed Switch, Port One: (24) 100BASE-X SFP Ports, Port Two: (2) 10/100/1000 RJ45 Ports, (2) Gigabit Combo Ports, UK

  • Manufacturer # SM24-100SFP-AH-UK
  • Anixter #588558
Type: ETHERNET SWITCH (MANAGED)
Features
  • The SM24-100SFP-AH features a 1U form factor consisting of (24) 100Base-X SFP ports, (2) 10/100/1000 RJ45 ports and (2) Gigabit combo ports. The 24 SFP ports accept industry standard 100BASE-X optical transceivers
  • The SM24-100SFP-AH switch also include s Carrier Ethernet specific software, QoS and Management features which enable service providers to deliver secure services while checking end to end connectivity for customers. The SM24-100SFP-AH switch is a next generation switch designed to fulfill the needs of service providers
  • Flexible uplink options- In addition to the (24) 100BASE-X ports the SM24-100SFP-AH has combo gigabit uplink ports that allow copper or fiber connections to be used, depending on the network environment. The fiber ports a re SFP and can accommodate a wide range of transceivers for your uplink requirements
  • Carrier ethernet specific software- The SM24-100SFPAH switch was designed for use with Carrier Ethernet. Feature enhancements such as 802.3AH, Q-in-Q, Carrier Class Ra te-Limit, QoS and subscriber isolation were added to help service providers deploy, manage and secure the network services they are delivering
  • Single IP management for 36 switches: The SM24-100SFP-AH is managed as a single switch and has a single IP ad dress, upto 36 of the SM24-100SFP-AH switches can be virtually stacked and managed as a single switch while using only one IP address
  • Authentication- Local, RADIUS, TACACS, Port (802.1X, MAC Authentication, Web Authentication), HTTPS, SSH, Port Securit y
  • Access control lists- IP, MAC, 1000 rules per system, DHCP Client
  • Port configuration- 100BASE-FX: 100 Mbps full duplex 1000BASE-T: 10/100 Mbps at half/full duplex, 1000 Mbps at full duplex 1000BASE-SX/LX/LH - 1000 Mbps at full duplex (SFP)
  • Flow Contol: Full Duplex: IEEE 802.3-2005; Half Duplex: Back pressure
  • Broadcast storm control- Traffic throttled above a critical threshold, Port mirroring- Multiple source ports, one destination port
  • Rate limits: Input limit, output limit; Port trunking: Static trunks (Cisco EtherChannel compliant) Dynamic trunks (Link Aggregation Control Protocol)
  • Spanning tree algorithm: Spanning tree protocol (STP, IEEE 802.1D); Rapid spanning tree protocol (RSTP, IEEE 802.1w); Multiple spanning tree protocol (MSTP, IEEE 802.1s)
  • VLAN support- upto 255 groups, port-based or tagged (802.1Q), private VLANs, protocol-based VLANs
  • Class of Service - Supports 4 levels of priority and weighted round robin queueing (which can be configured by VLAN tag or port), Layer 3/4 prior
Specifications
  • Item: Managed Switch
  • Physical Ports: (24) 100BASE-X SFP Ports; (2) 10/100/1000 BASE-TX Ports; (2) Combo Gigabit Ethernet; (RJ45/SFP) Ports; (1) RJ45 Console Port
  • MAC Address Table: 17K
  • Jumbo Packet Support: 10K Bytes Jumbo Packet Size (On Gigabit Port)
  • Packet Buffer Size: 0.75 MB
  • Back Plane Bandwidth: 12.8 Gbps
  • LEDs: System: Power; Port: Status
  • Power Consumption: 54 Watt Maximum
  • AC Input: 100 - 240 Volt, 50 - 60 Hz, 2 Amp
  • Environmental Conditions: 0 to 50 deg C (32 to 122 deg F) Operating Tempere; -40 to 70 deg C (-40 to 158 deg F) Stroage Temperature; 10 - 90% Operating Humidity Non-Condensing
  • Port One: 24 100BASE-X SFP Ports
  • Port Two: (2) 10/100/1000 RJ45 Ports, (2) Gigabit Combo Ports
  • Dimension: 1.730 Inch x 17.300 Inch x 9.000 Inch
Tech. Info & Standards

IEEE 802.1D Spanning Tree Protocol and Traffic Priorities, IEEE 802.1p Priority Tags, IEEE 802.1Q VLAN, IEEE 802.1s Multiple Spanning Tree Protocol, IEEE 802.1v Protocol-Based VLANs, IEEE 802.1w Rapid Spanning Tree Protocol, IEEE 802.1X Port Authentication, IEEE 802.3-2005 Ethernet, Fast Ethernet, Gigabit Ethernet Full-Duplex Flow Control, Link Aggregation Control Protocol, IEEE 802.3ac VLAN tagging, DHCP Client (RFC 1541), HTTPS, IGMP (RFC 1112), IGMPv2 (RFC 2236), Management Information Bases, RADIUS+ (RFC 2618), RMON (RFC 1757 groups 1,2,3,9), SNMP (RFC 1157), SNMPv2 (RFC 2571), SNMPv3 (RFC DRAFT 3414, 3410, 2273, 3411, 3415), SNTP (RFC 2030), SSH (Version 2.0), TFTP (RFC 1350)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items