Select Country and Language Europe, Middle East & Africa / English
Change Country
SM24DPA-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | SM24DPA-UK | Layer 2 Managed Switch, Port One: (16) 100/1000 Dual Speed SFP, Port Two: (8) SFP/ RJ45 Combo Ports, UK

  • Manufacturer # SM24DPA-UK
  • Anixter #588559
Type: ETHERNET SWITCH (MANAGED)
Description

The SM24DPA is a high performance Layer 2 managed fiber switch with 24 dual speed 100/1000BASE-X SFP slots, 8 of which are SFP/RJ45 combo ports. Utilize fiber ports to eliminate bandwidth bottlenecks at aggregation points in the network. The SM24DPA is a flexible, cost effective aggregation and distribution switch that supports 100/1000 Mbps fiber and 10/100/1000Base-T copper connections

Features
  • Support jumbo frame upto 9 K bytes
  • Authentication- RADIUS, 802.1x, TACACS+
  • Security- Support SSH/SSL
  • Port based or tagged (802.1Q) VLAN, upto 4094 entries, Q-in-Q port mirroring
  • Bandwidth allocation
  • DHCP snooping including option 82
  • IP-MAC binding for security
  • ACL based on Ethernet type / ARP / IPv4 for packets permit or deny, rate limitation and port copy
  • Link Layer Discovery Protocol (LLDP)
  • Syslog for device management
  • Broadcast/Multicast/Unknown-Unicast storm control
  • Port trunk- Supports IEEE 802.3ad port trunk with link aggregation control protocol (LACP), the trunk group upto 12 and maximum trunk port member upto 16 ports
  • IGMP - Support IGMP snooping V1/V2/V3, IGMP Proxy and MVR 802.1Q with GVRP/GARP
  • Quality of Service- Supports 4 levels of priority with flexible classification and prioritization, per port bandwidth management
  • Spanning tree- Supports IEEE 802.1s MSTP, IEEE802.1w RSTP and IEEE802.1d STP compliant
  • Web management, SNMP V1/V2c/V3, Telnet, CLI
  • IPv6 Features - IPv4/IPv6 Dual stack, IPv6 NTP/Syslog/DHCP/ICMPv6, IPv6 SNMP/HTTP/Telnet/SSH/802.1x/TACACS+/ACL
  • Firmware update- configure backup/restore through Web GUI
  • Includes 19 Inch rack mount ears
Specifications
  • Item: Layer 2 Managed Switch
  • Protocols: CSMA/CD
  • Technology: Store and Forward Switching Architecture
  • Connectors: (1) RS-232 Serial Port; (8) 10/100/1000 RJ45; (24) 100/1000 SFP Ports
  • MAC Address Table: 8K
  • Backplane: 48 Gbps
  • Input Power: Internal Po 100 - 240 Volt AC
  • Power Consumption: 40 Watt Maximum
  • Environmental Conditions: 0 to 40 deg C Operating Temperature; 5 - 90% Humidity Non-Condensing
  • Port One: (16) 100/1000 Dual Speed SFP
  • Port Two: (8) SFP/RJ45 Combo Ports
  • Dimension: 17.400 Inch Widx 8.230 Inch Depth x 1.700 Inch Height
Tech. Info & Standards

IEEE 802.3(TM), IEEE 802.3u, IEEE 802.3z, IEEE 802.3x, IEEE 802.3ad, IEEE 802.1D, IEEE 802.1w, IEEE802.1s IEEE 802.1Q, IEEE 802.1X, IEEE 802.1p, IEEE 802.1ad, IEEE 80.1AB, Safety UL Listed, EMI FCC Class A, CE

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items