SM24TAT2SA-EU - TRANSITION NETWORKS - Smart | Anixter
SM24TAT2SA-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | SM24TAT2SA-EU | Smart Managed POE+ Switch, (24) 10/100/1000BASE-T PORTS+ (2) 100/1000 SFP, EU Power Supply

  • Manufacturer # SM24TAT2SA-EU
  • Anixter #947600
Device Technology: 10/100/1000BASE-T
No Exp Modules/Slots: 0
Number of Ports: 13-24
Type of Device: STACKABLE SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items