Select Country and Language Europe, Middle East & Africa / English
Change Country
SM24TAT4GPA-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | SM24TAT4GPA-UK | Web Managed Power-Over-Ethernet Switch, Port One: (20) 10/100/1000BASE-T (RJ45), Port Two: (4)SFP/RJ45 Ports, UK

  • Manufacturer # SM24TAT4GPA-UK
  • Anixter #588560
Type: ETHERNET SWITCH (MANAGED)
Description

The SM24TAT4GPA is a high performance Web managed PoE switch with 24 auto-sensing 10/100/1000BASE-T RJ45 ports, 4 of which are SFP/RJ45 combo ports. It supports IEEE802.3at PoE Plus on all 10/100/1000 copper ports to enable the easy installation of PoE devices such as IP Phones and IP Cameras

Features
  • Port based or tagged (802.1Q) VLAN, management VLAN
  • Jumbo frame size upto 9 K Bytes
  • Port mirroring, loop detection
  • Broadcast storm protection
  • Power over Ethernet
  • Comply to IEEE802.3at PoE Plus- Comply to IEEE802.3af PoE
  • Maximum output power per port : 30 Watt; PoE budget : 370 Watt
  • 30 Watt PoE per port available to 12 ports, 15.4 Watt PoE per port available to all 24 ports
  • Management- Web management, SNMP
  • Port trunk- Supports static port trunk upto 12 groups with 24 ports per group
  • IGMP - Support IGMP snooping V1/V2c
  • Quality of Service- Supports 8 hardware queues, queue assignment based on DSCP and 802.1p COS. Classification: Port based, 802.1p VLAN priority based, DSCP based; DiffServ
  • Spanning tree- Supports IEEE802.1w RSTP and IEEE802.1d STP
  • Green ethernet- Support IEEE 802.3az energy efficient ethernet
  • Includes 19 Inch rack mount ears
Specifications
  • Item: Web Managed Power-Over-Ethernet Switch
  • Protocols: CSMA/CD
  • Technology: Store and Forward Switching Architecture
  • Connectors: (24) 10/100/1000 RJ45; 4 Giga SFP Ports
  • MAC Address Table: 8K
  • Backplane: 48 Gbps
  • Buffer: 500 kbps
  • Input Power: Internaer: 100 - 240 Volt AC
  • Power Consumption: 16 Watt Maximum (Without PoE)
  • Power-Over-Ethernet: Maximum PoE Budget 370 Watt, 30 Watt For 12 Ports Simultaneously, 15.4 Watt For 24 Ports Simultaneously
  • Environmental Conditions: 0 to 40 deg C Operating Tempeature; -20 to 70 deg C Storage Temperature; 10 - 90% Humidity Non-Condensing
  • Port One: (20) 10/100/1000BASE-T (RJ45)
  • Port Two: (4) SFP/RJ45 Ports
  • Dimension: 17.400 Inch Width x 8.310 Inch Depth x 1.700 Inch Height
Tech. Info & Standards

IEEE 802.3(TM), IEEE 802.3u, IEEE 802.3z, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ad, IEEE 802.1D, IEEE 802.1w, IEEE 802.1Q, IEEE 802.1p, Safety LVD, EMI- FCC Class A, CE

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items